Shop All Shower & Bathtub Parts
Moen
90 Degree M-CORE Transfer Valve Only Trim in Matte Black
Mfr # UTS9011BL
Zoro # G010399580
Free Shipping & Returns
$482.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Standards ADA Compliant
- Width (In.) 7.7 in.
- Color Black
- Depth (In.) 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UTS9011BL
- Zoro # G010399580
- UPC # 26508371169
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7.7 in. |
Depth (In.) | 4.5 in. |
Length | 11.7 in. |
Details
Finish | Matte Black |
Standards | ADA Compliant |
Color | Black |
Includes | M-Core 3-series cartridge |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •M-CORE with transfer
- •M-CORE 3 series cartridge included
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- MOEN One-Handle Pulldown Kitchen Faucet (7594EWC)
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- MOEN Voss Moentrol Valve Only Trim in Matte Black (T3691BL)
- MOEN Shower Arm Bg (S110BG)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Handshower Bracket (CL155694)
- MOEN Plug Button Kit (146670ORB)
- MOEN Shower Basket (YB0275BL)
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- Moen Shower & Bathtub Parts