Shop All Showerheads and Tub Faucets
Moen
90 Degree M-Core 3-Series Shower Only
Mfr # UTS3715EP
Zoro # G301234743
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.0 in
- Width 11.4 in
- Length 12.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS3715EP
- Zoro # G301234743
- UPC # 26508322086
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 11.4 in |
Length | 12.1 in |
Details
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 10 (4381008640)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- DELTA Solenoid Assemb-Ktch (EP74855)
- KOHLER Lock Assembly, Handshower Slide Bar (1040645-RP)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- MOEN Exacttemp(R) Valve Trim Matte Black (T4291BL)
- MOEN Glyde Matte black two-handle roman tub faucet (MT373BL)
- MOEN INLY HH SHWRHD S/6 CHRM (IN208H2)
- MOEN Flara Polished Nickel M-CORE 3-Series Shower Only (UTS3912NL)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- Moen Showerheads and Tub Faucets