Shop All Bathroom Safety Bars and Chairs
Moen
90 Degree 24in Designer Grab Bar in Matte Black
Mfr # YG8824BL
Zoro # G810403227
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 27.8 in.
- Finish Matte Black
- Standards ADA Compliant
- Color Black
- Width 3.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG8824BL
- Zoro # G810403227
- UPC # 34584038500
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.8 in. |
Width | 3.6 in. |
Depth | 3.2 in. |
Details
Finish | Matte Black |
Standards | ADA Compliant |
Color | Black |
Weight | 2.85 lbs. |
Application | Bathroom |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 500 lbs.
- •Complies with American's with Disabilities Act (ADA) specifications
- •24" bar length
- •1.25" bar diameter
- •Stainless steel construction for added durability
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Concentric Reducer 304 SS, 2"x1.5" (B3114MP-G200150)
- ORBIT Micro-Bubbler (67110)
- VIEGA Viega ProPress 45 street elbow, 3/4" x 3/4" (77053)
- VIEGA Coupling (90655)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- MOEN Brushed Nickel 18" Grab Bar (YG0318BN)
- MOEN Home Care Brushed nickel 9" designer hand grip (LR2250DBN)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Bright Stai, Bright Stainless Steel (R8742PS)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- TOTO 28-3/8" L, Traditional, Solid Brass, Grab Bar 24 Transitional Csa 1.5 Chrome, Polished Chrome (YG20024R#CP)
- Moen Bathroom Safety Bars and Chairs