Shop All Bath Towel Bars and Hooks
Moen
90 Degree 18in Towel Bar in Matte Black
Mfr # YB8818BL
Zoro # G810399186
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.3 in.
- Width 3.8 in.
- Color Black
- Length 16.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8818BL
- Zoro # G810399186
- UPC # 34584038388
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.3 in. |
Width | 3.8 in. |
Length | 16.2 in. |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5604)
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406)
- MOEN Genta Brushed Nickel Towel Ring 6 in. L Zinc (BH3686BN)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- MOEN Edgestone Towel Ring Bright Chrome (YB4686CH)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- MOEN Curved Showr Rod Chrm (DN2160CH)
- KOHLER Kumin Robe Hook (97897-BL)
- Moen Bath Towel Bars and Hooks