Shop All Bathroom Safety Bars and Chairs
Moen
9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome
Mfr # LR2250DCH
Zoro # G0173033
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Finish Bright Chrome
- Dia 7/8"
- Mounting Type Wall
- Weight Capacity 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # LR2250DCH
- Zoro # G0173033
- UPC # 034584009005
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 9" |
Bar Length | 9" |
Details
Finish | Bright Chrome |
Dia | 7/8" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | Home Care Designer 9" x 7/8" Diameter Ha |
Includes | Template and Mounting Hardware |
Features | Corrosion Resistance |
Description
Home Care Designer 9 In. x 7/8 In. Diameter Ha
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- HOMEWERKS 1 PVC Slip Union (512-14-1-1B)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- MOEN Stainless Securemount (SMA1005CH)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- MOEN GRAB BAR SS 16"" BRSH NKL (LR8716D2BN)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- Moen Bathroom Safety Bars and Chairs