Shop All Showerhead and Tub Accessories
Moen
6" Straight Shower Arm
Mfr # 116651ORB
Zoro # G600916319
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length (In.) 8.7 in
- Width 5.2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 116651ORB
- Zoro # G600916319
- UPC # 26508147191
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 8.7 in |
Width | 5.2 in |
Height | 1 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 4 Long 1-1/2 NPT (4677T34)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet (G133-10SS)
- VIEGA Tee (95860)
- T&S BRASS Cold Spindle Assembly (009286-40)
- MOEN Slider For Slide Bar (137034ORB)
- MOEN Flow Restrictor Kit (140779)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- MOEN Drop Ell Spot Resist Brushed Nickel (A721SRN)
- MOEN Handheld Shower Hose Wrought Iron (A726WR)
- MOEN Handheld Shower Hose (A726ST)
- DELTA Pivotal Monitor 14 Series H2Okinetic Tub and Shower Trim MB (T14499-BL)
- Moen Showerhead and Tub Accessories