Shop All Shower Rods
Moen
6' Shower Rod in Polished Stainless
Mfr # 2-10156SS
Zoro # G310399174
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.62 lbs.
- Length 72 in.
- Application Bathroom
- Color Silver
- Depth 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-10156SS
- Zoro # G310399174
- UPC # 34584100085
- Country of Origin United States
- Category Shower Rods
Dimensions
Length | 72 in. |
Depth | 1 in. |
Width | 1 in. |
Details
Weight | 0.62 lbs. |
Application | Bathroom |
Color | Silver |
Finish | Polished Stainless |
Description
- •Polished stainless finish
- •Fits standard 72" x 72" shower curtains
- •Shower rod sized to securely fit 6' tub
- •Corrosion resistant
- •1 year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- Moen Shower Rods