Shop All Shower Rods
Moen
6' Shower Rod in Polished Stainless
Mfr # 2-100-6SS
Zoro # G610399171
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in.
- Finish Polished Stainless
- Depth 1 in.
- Weight 2.2 lbs.
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 2-100-6SS
- Zoro # G610399171
- UPC # 34584100290
- Country of Origin United States
- Category Shower Rods
Dimensions
Width | 1 in. |
Depth | 1 in. |
Length | 72 in. |
Details
Finish | Polished Stainless |
Weight | 2.2 lbs. |
Application | Bathroom |
Color | Silver |
Description
- •Polished stainless finish
- •Fits standard 72" x 72" shower curtains
- •Shower rod sized to securely fit 6' tub
- •Corrosion resistant
- •1 year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- HUNTINGTON OXFORD Huntington Oxford 6 Shelf 72"H Wood Bookcase in Wheat (IMHO3672W)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- Moen Shower Rods