Shop All Showerhead and Tub Accessories
Moen
6" Shower Arm
Mfr # 10154NL
Zoro # G800916416
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 6.0 in
- Width 0.75 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 10154NL
- Zoro # G800916416
- UPC # 26508104248
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6.0 in |
Width | 0.75 in |
Height | 0.75 in |
Details
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ06)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- ECCOTEMP White Shower Head with Stainless Steel Hose (502024)
- MOEN MAGNETIX REMOTE CRADLE W BOX (196117SRN)
- MOEN Gibson Posi Shwr Only Trim Rs Ep (T3002EPBL)
- MOEN Slider For Slide Bar (137034WR)
- MOEN Gibson M-Core Xfer Valve Trim Bl (UT2921BL)
- MOEN 6" Straight Shower Arm (116651)
- MOEN Slate 1H So Trim Cyc Chr (48002CGR)
- KINGSTON BRASS KB2637BXTSO Metropolitan Shower Trim Only W/out Valve, Brushed Brass (KB2637BXTSO)
- Moen Showerhead and Tub Accessories