Shop All Showerhead and Tub Accessories
Moen
6" Shower Arm
Mfr # 10154BN
Zoro # G900916460
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 6.0 in
- Height 0.8 in
- Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 10154BN
- Zoro # G900916460
- UPC # 26508105344
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6.0 in |
Height | 0.8 in |
Width | 0.8 in |
Details
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- MR. HEATER Plastic Tank Stabilizer (F275228)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P706)
- VIEGA Viega ProPress adapter, 1" x 1" (79450)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- MOEN MAGNETIX REMOTE CRADLE W BOX (196117SRN)
- MOEN Shower Arm Flange Brushed Gold (164745BG)
- MOEN Data Cable (146259)
- MOEN Wallmount Valve 8" Center 1/2" Cc Connection (9700)
- MOEN Slide Bars (A735)
- KOHLER Graphic Cover (75462)
- Moen Showerhead and Tub Accessories