Shop All Showerhead and Tub Accessories
Moen
6" Shower Arm
Mfr # 10154
Zoro # G701233995
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 6.0 in
- Height 0.75 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 10154
- Zoro # G701233995
- UPC # 26508050903
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6.0 in |
Height | 0.75 in |
Width | 0.75 in |
Details
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- ZORO SELECT 2-1/2" Clamp T304 SS Short Ferrule (EG2CS2.5)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- LEGEND VALVE 2-1/2" X 8" GALVANIZED NIPPLE (356-192E)
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- MOEN Shower Arm Flange (AT2199)
- MOEN Slider For Slide Bar (183570)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- MOEN Handheld Shower Hose (A726ST)
- MOEN Securemount Anchors For Slide Bar Mounting (A750)
- MOEN Handheld Shower Hose (MA726)
- Moen Showerhead and Tub Accessories