Shop All Sink Drains
Moen
50/50 Waste Assembly Kit
Mfr # 40025BL
Zoro # G310403185
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Drains Black
- Finish Matte Black
- Overall Width 8.5 in
- Overall Length 13.13 in
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 40025BL
- Zoro # G310403185
- UPC # 810475006854
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Overall Width | 8.5 in |
Overall Length | 13.13 in |
Overall Depth | 2 in |
Details
Color - Drains | Black |
Finish | Matte Black |
Typical Application | Kitchen |
Description
- •In Moen's matte black finish
- •Covered under Moen's 1 year warranty
- •13.13" x 8.5" x 2" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BRONZE UNION NO LEAD (310-141NL)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- MOEN Stainless Stainless Steel Sink Accessory (22174)
- MOEN Waste Assembly (140780P)
- MOEN Waste_Assembly (40030BN)
- MOEN Stainless Drain For Stainless Sinks (22174)
- MOEN Stainless Steel Sink Accessory (22037)
- MOEN Drain For Stainless Sinks (22036)
- SWIVEL 4 in x 25 ft. Flexible Drain Pipe with Socket (SW818869)
- Moen Sink Drains