Shop All Shower Rods
Moen
5' Fixed Straight Shower Rod in Matte Black
Mfr # SF2143BL
Zoro # G710399385
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bathroom
- Weight 2.073 lbs.
- Depth 4 in.
- Width 5.9 in.
- Length 65.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # SF2143BL
- Zoro # G710399385
- UPC # 34584038920
- Country of Origin China
- Category Shower Rods
Dimensions
Depth | 4 in. |
Width | 5.9 in. |
Length | 65.75 in. |
Details
Application | Bathroom |
Weight | 2.073 lbs. |
Color | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Fits standard 72" x 72" shower curtains
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN Shower Rod in Satin Stainless (58-5)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- BOBRICK Bobrick ClassicSeries Extra Heavy-Duty Shower Curtain Rod - 60inW - (B6047x60)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- Moen Shower Rods