Shop All Shower Rods
Moen
5' Curved Shower Rod in Matte Black
Mfr # CSR2165BL
Zoro # G610399669
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bathroom
- Finish Matte Black
- Length 59 in.
- Width 1 in.
- Weight 2.36 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CSR2165BL
- Zoro # G610399669
- UPC # 34584038579
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 59 in. |
Width | 1 in. |
Depth | 4.25 in. |
Details
Application | Bathroom |
Finish | Matte Black |
Weight | 2.36 lbs. |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •5' curved shower rod
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Provides extra elbow room in the shower
- •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- •Features 180 degree pivoting mounting flanges for an easy and flexible installation
- •Shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Shower Rod in Satin Stainless (55-5)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- Moen Shower Rods