Shop All Shower Rods
Moen
5' Curved Shower Rod in Matte Black
Mfr # CSR2145BL
Zoro # G710399712
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 58.5 in.
- Weight 2.2 lbs.
- Color Black
- Depth 6.5 in.
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # CSR2145BL
- Zoro # G710399712
- UPC # 34584038562
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 58.5 in. |
Depth | 6.5 in. |
Width | 1 in. |
Details
Weight | 2.2 lbs. |
Color | Black |
Finish | Matte Black |
Application | Bathroom |
Description
- •Matte black finish is the perfect complement to modern spaces
- •5' curved shower rod
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Provides extra elbow room in the shower
- •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- Moen Shower Rods