Shop All Shower Rods
Moen
5' Curved Shower Rod in Matte Black
Mfr # 2-102-5BL
Zoro # G810399254
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bathroom
- Weight 1.53 lbs.
- Color Black
- Width 1.1 in.
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-102-5BL
- Zoro # G810399254
- UPC # 34584038548
- Country of Origin China
- Category Shower Rods
Dimensions
Width | 1.1 in. |
Length | 58.5 in. |
Depth | 1.1 in. |
Details
Application | Bathroom |
Weight | 1.53 lbs. |
Color | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •5' curved shower rod
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Provides extra elbow room in the shower
- •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- LORELL Leather Executive Chair, 18.31" to 21.26", Adjustable Arms, Black (LLR62620)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- Moen Shower Rods