Shop All Bathroom Safety Bars and Chairs
Moen
48in Concealed Screw Grab Bar in Matte Black
Mfr # R8948BL
Zoro # G310403048
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 51.3 in.
- Finish Matte Black
- Standards ADA Compliant
- Color Black
- Width 3.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # R8948BL
- Zoro # G310403048
- UPC # 34584038784
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 51.3 in. |
Width | 3.3 in. |
Depth | 3.3 in. |
Details
Finish | Matte Black |
Standards | ADA Compliant |
Color | Black |
Application | Bathroom |
Weight | 4.4 lbs. |
Description
- •The securemount design allows for secure and lasting installation into any stud at any angle
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 500 lbs.
- •Complies with American's with Disabilities Act (ADA) specifications
- •48" bar length
- •1.5" bar diameter
- •Corrosion resistant
- •Stainless steel construction for added durability
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169P-8-6)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC1110PK)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- MOEN Iso 36" Designer Grab Bar (YG0736BL)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- Moen Bathroom Safety Bars and Chairs