Shop All Bathroom Safety Bars and Chairs
Moen
48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White
Mfr # R8748W
Zoro # G2168072
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Finish Glacier White
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # R8748W
- Zoro # G2168072
- UPC # 034584014979
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 3" |
Height | 3.15" |
Bar Length | 48" |
Details
Finish | Glacier White |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 48" Grab Bar Glacier Whi |
Includes | 2" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 48 In. Grab Bar Glacier Whi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-4-2)
- HYDRA-ZORB Insulation Clamp, 1" Pipe x 1" Wall, 9-Series for Fiberglass (928131)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- MOEN 9" L, Exposed Screw, Exposed Screw 9" Hand Grip Bright Chrome, Bright Chrome (R2250)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- Moen Bathroom Safety Bars and Chairs