Shop All Bathroom Safety Bars and Chairs
Moen
42" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 42" Grab Bar Satin Stainle
Mfr # LR7542
Zoro # G0171904
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Vertical or Horizontal Bars
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # LR7542
- Zoro # G0171904
- UPC # 034584485427
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Bar Length | 42" |
Details
Finish | Satin Stainless Steel |
Type | Vertical or Horizontal Bars |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | Up to 300 lb. |
Item | Exposed Screw 42" Grab Bar Satin Stainle |
Features | Corrosion Resistant, Stainless Steel Construction For Added Durability |
Description
Exposed Screw 42 In. Grab Bar Satin Stainle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- MOEN Brushed Nickel 18" Grab Bar (YG0318BN)
- MOEN 15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White (DN7020)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- Moen Bathroom Safety Bars and Chairs