Shop All Bathroom Safety Bars and Chairs
Moen
42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel
Mfr # R8942P
Zoro # G0170346
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42"
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # R8942P
- Zoro # G0170346
- UPC # 034584481054
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Height | 3.14" |
Bar Length | 42" |
Details
Finish | Peened Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 42" Grab Bar Peened Stai |
Includes | 2" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 42 In. Grab Bar Peened Stai
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHM360)
- CHARLOTTE PIPE AND FOUNDRY Plug Cleanout Pvc Dwv1.5 (PVC001060600)
- DELTA Delta Instit Parts CAM Extension Kit (061131A)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- MOEN Home Care Peened 36" concealed screw grab bar (LR8936P)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- Moen Bathroom Safety Bars and Chairs