Shop All Bathroom Safety Bars and Chairs
Moen
42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # 8742
Zoro # G0170513
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8742
- Zoro # G0170513
- UPC # 034584175502
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 3" |
Height | 3-3/4" |
Bar Length | 42" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Item | Concealed Screw 42" Grab Bar Satin Stain |
Includes | 2" screws |
Features | Corrosion Resistant; Stainless Steel Construction for Added Durability; Safety and Style for Reliable in Home Security Comfort |
Description
Concealed Screw 42 In. Grab Bar Satin Stain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 1/4)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- DYNABRADE Coolant Filtration System, 115V (68000)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS18)
- Moen Bathroom Safety Bars and Chairs