Shop All Bathroom Safety Bars and Chairs
Moen
42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Bright Stai, Bright Stainless Steel
Mfr # R8742PS
Zoro # G0170425
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # R8742PS
- Zoro # G0170425
- UPC # 034584172297
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 3" |
Bar Length | 42" |
Details
Finish | Bright Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 42" Grab Bar Bright Stai |
Includes | 2" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 42 In. Grab Bar Bright Stai
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525605)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Bright Stai, Bright Stainless Steel (R8736PS)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- MOEN 15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White (DN7020)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- GROHE Universal Universal Cube Handle Chrome (48139000)
- Moen Bathroom Safety Bars and Chairs