Shop All Bathroom Safety Bars and Chairs
Moen
36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # 8736
Zoro # G0170066
original price:
$34.15
13% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8736
- Zoro # G0170066
- UPC # 034584175496
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 3" |
Height | 3-3/4" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Item | Concealed Screw 36" Grab Bar Satin Stain |
Includes | 2" screws |
Features | Corrosion Resistant; Stainless Steel Construction for Added Durability; Safety and Style for Reliable in Home Security Comfort |
Description
Concealed Screw 36 In. Grab Bar Satin Stain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE20)
- ZURN Aquasense Faucets (Z842H1-XL)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Brushed Ni, Brushed Nickel (R8748D3GBN)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- Moen Bathroom Safety Bars and Chairs