Shop All Garbage Disposals
Moen
3/4Hp Disposal- Improved Installation
Mfr # EX75C
Zoro # G908465403
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9.7 in
- Commercial / Residential Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # EX75C
- Zoro # G908465403
- UPC # 26508290446
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 9.7 in |
Details
Commercial / Residential | Residential |
Description
3/4 horsepower
- •high speed 2700 RPM VORTEX(TM) permanent magnet motor designed to reduce jamming
- •Universal Xpress Mount(TM) fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
- •SoundSHIELD(TM) designed to provide sound deadening insulation
- •compact design is lighter weight for easier installation and frees up valuable space under the sink
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2 45 Male Adapter - 2 Male Thread Wt (200F45)
- CHICAGO FAUCET Felt Washer, Slow Dashpot (333-027JKABNF)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- MOEN Gx 3/4Hp Grbg Disposal (GXS75C)
- MOEN Whirlaway Pm1S2 (191)
- MOEN Whirlaway Pm1Spc Aptpk (191PC-AP)
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- MOEN Wk 1001 Legend Series Pm2S2Pc (L-1001)
- MOEN Wk 5000T Legend Srs Pm3Wbfpc (L-5000TC)
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- Moen Garbage Disposals