Shop All Bathroom Safety Bars and Chairs
Moen
32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # 8732
Zoro # G0170233
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8732
- Zoro # G0170233
- UPC # 034584175489
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32" |
Width | 3" |
Height | 3.175" |
Bar Length | 32" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Item | Concealed Screw 32" Grab Bar Satin Stain |
Includes | 2" screws |
Features | Corrosion Resistant; Stainless Steel Construction for Added Durability; Safety and Style for Reliable in Home Security Comfort |
Description
Concealed Screw 32 In. Grab Bar Satin Stain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 2 in Pipe Size (1WKT8)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-CZ)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (25120)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- MOEN 15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White (DN7020)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- Moen Bathroom Safety Bars and Chairs