Shop All Utility Sinks
Moen
26.563 in W x 37.438 in L x 15.625 in H
Mfr # GGB4014B
Zoro # G801237961
Free Shipping & Returns
$489.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15.625 in
- Overall Length 37.438 in
- Overall Width 26.563 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # GGB4014B
- Zoro # G801237961
- UPC # 26508309377
- Country of Origin Unknown
- Category Utility Sinks
Dimensions
Overall Height | 15.625 in |
Overall Length | 37.438 in |
Overall Width | 26.563 in |
Details
Finish | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- BOBRICK Shower Curtain Hooks (204-1)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- B & K Utility Tub 20G All In 1 (14CP)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- ELKAY Classic SS 33" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLRS3322125)
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- MUSTEE Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub (19CFT)
- Moen Utility Sinks