Shop All Bathroom Safety Bars and Chairs
Moen
24" L, Vertical or Horizontal Bars, Stainless Steel, Elegance 24" Grab Bar with Grip Pad Brus
Mfr # LR8724D1GBN
Zoro # G2168772
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Brushed Nickel
- Type Vertical or Horizontal Bars
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # LR8724D1GBN
- Zoro # G2168772
- UPC # 034584005267
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2.8" |
Height | 3.15" |
Bar Length | 24" |
Details
Finish | Brushed Nickel |
Type | Vertical or Horizontal Bars |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Elegance 24" Grab Bar with Grip Pad Brus |
Features | Corrosion Resistant; Stainless Steel Construction For Added Durability |
Description
Elegance 24 In. Grab Bar with Grip Pad Brus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Alexandria Handle Repair Group Pc (RPG04-0390)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-196)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- MOEN 24" L, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (R8924)
- MOEN 15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White (DN7020)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- GROHE Universal Lever Starlight Chrome (46129000)
- Moen Bathroom Safety Bars and Chairs