Shop All Bathroom Safety Bars and Chairs
Moen
24" L, Traditional, Stainless Steel, Belfield 24" Grab Bar Oil Rubbed Bronze, Oil Rubbed Bronze
Mfr # YG6424ORB
Zoro # G0169427
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Traditional
- Material Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
- Width 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG6424ORB
- Zoro # G0169427
- UPC # 034584027337
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2.87" |
Height | 3-1/4" |
Bar Length | 24" |
Details
Finish | Oil Rubbed Bronze |
Type | Traditional |
Material | Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Belfield 24" Grab Bar Oil Rubbed Bronze |
Features | Corrosion Resistant, Stainless Steel Construction For Added Durability |
Description
Belfield 24 In. Grab Bar Oil Rubbed Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4305 NO LEAD PAK X FIP (313-277NL)
- JONES STEPHENS Tub-Shower Handle F/ Pfister Verve (H54045)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151503)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- MOMMYS HELPER Mommys Helper S10255 17 in. Safe-er-Grip (S10255)
- Moen Bathroom Safety Bars and Chairs