Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Moen
24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (Discontinued)
Mfr # LR8724P
Zoro # G0170337
This Product is Discontinued
Key Features
- Length 24"
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # LR8724P
- Zoro # G0170337
- UPC # 034584014795
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Height | 3.14" |
Bar Length | 24" |
Details
Finish | Peened Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 24" Grab Bar Peened Stai |
Includes | 2-1/4" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 24 In. Grab Bar Peened Stai
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.