Shop All Bathroom Safety Bars and Chairs
Moen
24" L, Contemporary, Stainless Steel, Align 24" Grab Bar Brushed Nickel, Brushed Nickel
Mfr # YG0424BN
Zoro # G2167040
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Contemporary
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG0424BN
- Zoro # G2167040
- UPC # 034584024145
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2.95" |
Height | 3-1/4" |
Bar Length | 24" |
Details
Finish | Brushed Nickel |
Type | Contemporary |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Align 24" Grab Bar Brushed Nickel |
Features | Corrosion Resistant; Stainless Steel Construction For Added Durability |
Description
Align 24 In. Grab Bar Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- DELTA Universal Showering Components Activtouch Hs 1.75 Gpm W/ Slide Bar 9S (51549-BL)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- MOEN Home Care Peened 36" concealed screw grab bar (LR8936P)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- Moen Bathroom Safety Bars and Chairs