Shop All Vanity Parts
Moen
22in Vanity Shelf in Mediterranean Bronze
Mfr # BBB79BRB
Zoro # G910399178
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6 in.
- Color Bronze
- Overall Length 22 in.
- Application Bathroom
- Overall Width 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BBB79BRB
- Zoro # G910399178
- UPC # 34584034908
- Country of Origin United States
- Category Vanity Parts
Dimensions
Overall Height | 6 in. |
Overall Length | 22 in. |
Overall Width | 10 in. |
Details
Color | Bronze |
Application | Bathroom |
Weight | 8.95 lbs. |
Finish | Mediterranean Bronze |
Description
- •Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- •Vanity shelf
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- VIEGA Coupling (90655)
- PARKER 5/16" Compression Viton Sleeve 10PK (60VLV-5)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- DUNDAS JAFINE Dundas Jafine Inc. 4in. X 50 Flexible Vinyl Ducting FD450E (FD450E)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- Moen Vanity Parts