Shop All Vanity Parts
Moen
22in Vanity Shelf in Brushed Nickel
Mfr # BBB91BN
Zoro # G410399258
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Weight 14 lbs.
- Overall Width 10 in.
- Overall Length 22 in.
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BBB91BN
- Zoro # G410399258
- UPC # 34584034915
- Country of Origin United States
- Category Vanity Parts
Dimensions
Overall Width | 10 in. |
Overall Length | 22 in. |
Overall Height | 6 in. |
Details
Color | Silver |
Weight | 14 lbs. |
Application | Bathroom |
Finish | Brushed Nickel |
Description
- •Vanity shelf
- •Manufactured in the United States
- •Coordinates with other items from Moen's ellsworth collection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR14)
- BRADLEY Actuator Assembly, Repair Kit (S65-168A)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- Moen Vanity Parts