Shop All Vanity Parts
Moen
22in Vanity Shelf in Brushed Nickel
Mfr # BBB68BN
Zoro # G310399242
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 10 in.
- Application Bathroom
- Weight 9 lbs.
- Overall Length 22 in.
- Overall Height 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BBB68BN
- Zoro # G310399242
- UPC # 34584034892
- Country of Origin United States
- Category Vanity Parts
Dimensions
Overall Width | 10 in. |
Overall Length | 22 in. |
Overall Height | 6 in. |
Details
Application | Bathroom |
Weight | 9 lbs. |
Color | Silver |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Vanity shelf
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- ZURN Urinal Flange Kit, Spigot (UF2971)
- NIBCO 1" x 1" x 1/2" NOM C Copper Reducing Tee (611 1X1X1/2)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (3/4 LF 008PCQT-3/4)
- KOHLER 27 (1354247)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- Moen Vanity Parts