Shop All Kitchen Sinks
Moen
2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink
Mfr # GS202684
Zoro # G210331755
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Mounting Type Drop-In
- Overall Length 34.94 in
- Overall Width 23.94 in
- No. of Bowls Two
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # GS202684
- Zoro # G210331755
- UPC # 26508376539
- Country of Origin Thailand
- Category Kitchen Sinks
Dimensions
Overall Length | 34.94 in |
Overall Width | 23.94 in |
Bowl Depth | 9.25 in |
Details
Body Material | Steel |
Mounting Type | Drop-In |
No. of Bowls | Two |
Finish | Stainless |
Weight | 21.55 lb |
Color | Silver |
Description
- •Stainless finish coordinates with today's popular kitchen appliances and accessories
- •Double bowl
- •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- LEGEND VALVE 1" SS316 LOCKNUT (416-165)
- PRO PRODUCTS Rust and Scale Preventer, Jug, 1 gal. (GL41N)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 3" (4385000060)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- JUST 16 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink (JZRD-20315-M)
- Moen Kitchen Sinks