Shop All Toilet Seats
Moen
2-Series Non-Electronic Round Bidet Seat, White
Mfr # EB500-R
Zoro # G408437146
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Finish White
- Features Dual Nozzles Offer Front and Rear Cleansing; Soft-Close Lid and Seat
- Overall Width 16.5 in
- Hinge Design Quick-Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # EB500-R
- Zoro # G408437146
- UPC # 26508358276
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 16.5 in |
Details
Standards | ADA Compliant |
Finish | White |
Features | Dual Nozzles Offer Front and Rear Cleansing; Soft-Close Lid and Seat |
Item | Bidet Seat |
Hinge Design | Quick-Release |
Description
- •complies with Americans with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Faucet (A522094)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- MOEN Two-Handle Bidet Faucet Brushed Nickel (T5220BN)
- MOEN Brushed Nickel Two-Handle Bidet Faucet (TS5215BN)
- MOEN 5-Series Electronic Elongated Bidet Seat, White (EB2100-E)
- MOEN 2-Series Non-Electronic Elongated Bidet Seat, White (EB500-E)
- BEMIS MFG.. Elong WHT Soft ToilSeat (115EC 000)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-00AM Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Anti-Microbial Ingredient; White (4F1E4SSC-00AM)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- Moen Toilet Seats