Shop All Toilet Seats
Moen
2-Series Non-Electronic Elongated Bidet Seat, White
Mfr # EB500-E
Zoro # G208454794
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16.7 in
- Features Dual Nozzles Offer Front and Rear Cleansing; Soft-Close Lid and Seat
- Standards ADA Compliant
- Finish White
- Hinge Design Quick-Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # EB500-E
- Zoro # G208454794
- UPC # 26508358269
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 16.7 in |
Details
Features | Dual Nozzles Offer Front and Rear Cleansing; Soft-Close Lid and Seat |
Standards | ADA Compliant |
Finish | White |
Item | Bidet Seat |
Hinge Design | Quick-Release |
Description
- •complies with Americans with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- MOEN 5-Series Electronic Elongated Bidet Seat, White (EB2100-E)
- MOEN Two-Handle Bidet Faucet Brushed Nickel (T5220BN)
- MOEN Brushed Nickel Two-Handle Bidet Faucet (TS5215BN)
- MOEN 2-Series Non-Electronic Round Bidet Seat, White (EB500-R)
- KOHLER Seat (20866)
- COMFORT SEATS Deluxe Molded Wood Seat, White, Chrome Hinge, Round Closed Front with Cover (C013WD00CH)
- SLOAN Gasket F5 Gasket Sj 3/4 (48 Pack) (5306113)
- Moen Toilet Seats