Shop All Kitchen Sinks
Moen
1800 Series 22x18 Stainless Steel Undermount Single Bowl Sink
Mfr # GS18186B
Zoro # G910331499
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Mounting Type Undermount
- Overall Length 23.4 in
- No. of Bowls One
- Overall Width 19.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # GS18186B
- Zoro # G910331499
- UPC # 26508376447
- Country of Origin Thailand
- Category Kitchen Sinks
Dimensions
Overall Length | 23.4 in |
Overall Width | 19.8 in |
Bowl Depth | 8.8 in |
Details
Body Material | Steel |
Mounting Type | Undermount |
No. of Bowls | One |
Finish | Stainless |
Weight | 13.8 lb |
Includes | Sink template |
Color | Silver |
Description
- •Stainless finish coordinates with today's popular kitchen appliances and accessories
- •Single bowl
- •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
- •Sink template included
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T71-5AFA-CP)
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION (204-180)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Brass (CC8147)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- MOEN 18Ga Um Ss Sink Single D 30X18X5.5 Rcd (GS181210B)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- MOEN 1800 Series Stainless Steel Undermount Single Bowl Sink (GS18463)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl (RVM5166)
- Moen Kitchen Sinks