Shop All Bathroom Safety Bars and Chairs
Moen
18" L, Transitional, Stainless Steel, Voss 18" Grab Bar Bright Chrome, Bright Chrome
Mfr # YG5118CH
Zoro # G2171310
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Type Transitional
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG5118CH
- Zoro # G2171310
- UPC # 034584025197
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 2-5/8" |
Height | 3-1/8" |
Bar Length | 18" |
Details
Finish | Bright Chrome |
Type | Transitional |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Voss 18" Grab Bar Bright Chrome |
Features | Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident transitional style to the bath; Shower Value Control; Corrosion Resistant; limited lifetime warranty |
Description
Voss 18 In. Grab Bar Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BL)
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- CHICAGO FAUCET Nut (1100-208JKCP)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- MOEN Stainless Securemount (SMA1005CH)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- PONTE GIULIO Ponte Giulio G57JAS09 48 in. - Satin Finish; Stainless Steel Straight Grab bar (G57JAS09)
- Moen Bathroom Safety Bars and Chairs