Shop All Bath Towel Bars and Hooks
Moen
18 in. Peened Grab Bar
Mfr # 842
Zoro # G410023689
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Peened
- Bar Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 842
- Zoro # G410023689
- UPC # 34584485434
- Country of Origin Canada
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Details
Item | Grab Bar |
Finish | Peened |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- ARMACELL 1-5/8" Id X 3/4" Armaflex Pipe Insul. 60/Ctn (APT15834)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- MOEN Glyde Matte black 18" towel bar (MYB2318BL)
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- MOEN Genta 24 Towel Bar in Bronzed Gold (BH3624BZG)
- DELTA Trinsic, Robe Hook, Champagne Brnz (75935-CZ)
- Moen Bath Towel Bars and Hooks