Shop All Shower & Bathtub Parts
Moen
16" Overhead Shower Arm
Mfr # 151380ORB
Zoro # G900917269
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height (In.) 1.0 in
- Width (In.) 9.5 in
- Length 13.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 151380ORB
- Zoro # G900917269
- UPC # 26508207437
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1.0 in |
Width (In.) | 9.5 in |
Length | 13.3 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Feed Water Pressure Regulator, 1/2in Size (1/2 1156F-PRESS)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- LEGEND VALVE 3/4" NO LEAD SWT x MNPT UNIONS (302-307LNL)
- MOEN Diverter Rod Kit (154292ORB)
- MOEN Escutcheon, 141002SRS (141002SRS)
- MOEN Handshower Bracket (CL155694)
- MOEN Adjstable Shower Arm, Bl (S116BL)
- MOEN Handle Cap Oil Rubbed Bronze (221672ORB)
- MOEN Shower Basket (YB0275BN)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-2BZ)
- Moen Shower & Bathtub Parts