Shop All Faucet Accessories
Moen
16" Overhead Shower Arm
Mfr # 151380
Zoro # G701237641
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 1 in
- Width 9.5 in
- Overall Length (In.) 13.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 151380
- Zoro # G701237641
- UPC # 26508207413
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 1 in |
Width | 9.5 in |
Overall Length (In.) | 13.3 in |
Details
Finish | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- MOEN Handle Cap Kit - (130976)
- PARKER Barbed Plug, 1/4 in Tube Size, Polymer, White, 10 PK (6326 56 00WP2)
- MOEN Support Plate With Gasket (148521)
- MOEN Lever Handle Retainer Clip (96914)
- MOEN DOCKING COLL KIT MABL (145936BL)
- MOEN Diverter Spouts Spot Resist Brushed Nickel (3414SRN)
- MOEN Diverter Spouts Mediterranean Bronze (3414BRB)
- MOEN Shower Curtain Rings (SR2201NL)
- ELKAY 3-Hole Deck Plate/Escutcheon, Black Stainless (BK) (LK134BK)
- Moen Faucet Accessories