Shop All Bathroom Safety Bars and Chairs
Moen
16" L, Peened, Stainless Steel, Elegance 16" Grab Bar Peened Stainless S, Peened Stainless Steel
Mfr # R8716P
Zoro # G2168702
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # R8716P
- Zoro # G2168702
- UPC # 034584017833
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 2.8" |
Height | 3.14" |
Bar Length | 16" |
Details
Finish | Peened Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Elegance 16" Grab Bar Peened Stainless S |
Includes | 2-1/4" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Elegance 16 In. Grab Bar Peened Stainless S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Replacement Latch, Fits Engel (UC DRY BOX LATCH)
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- DELTA Delta Palo Wand Assembly Stainless (RP44643SS)
- KOHLER High Pressure Hose (58959)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- MOEN Stainless Securemount (SMA1005CH)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN Grab Bar Brushed nickel 18" designer grab bar (MBHG3818BN)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- Moen Bathroom Safety Bars and Chairs