Shop All Bathroom Safety Bars and Chairs
Moen
16" L, Concealed, Stainless Steel, Elegance 16" Grab Bar with Grip Pad Brig, Bright Chrome
Mfr # R8716D1GCH
Zoro # G2168745
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # R8716D1GCH
- Zoro # G2168745
- UPC # 034584025289
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 3" |
Height | 3.15" |
Bar Length | 16" |
Details
Finish | Bright Chrome |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Elegance 16" Grab Bar with Grip Pad Brig |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Elegance 16 In. Grab Bar with Grip Pad Brig
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF CLOSET FLANGE PUSH ABS4"" (886-GA)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G403)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- MOEN Grab Bar Chrome 18" designer grab bar (MBHG3818CH)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- MOEN Stainless Securemount (SMA1005CH)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- Moen Bathroom Safety Bars and Chairs