Shop All Bathroom Safety Bars and Chairs
Moen
16" L, Angled, 304 Stainless Steel, Angled 16" Grab Bar Brushed Nickel, Brushed Nickel
Mfr # RA8716D1GBN
Zoro # G0168316
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Brushed Nickel
- Type Angled
- Material 304 Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # RA8716D1GBN
- Zoro # G0168316
- UPC # 034584025296
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 2-3/4" |
Height | 9-7/8" |
Bar Length | 16" |
Details
Finish | Brushed Nickel |
Type | Angled |
Material | 304 Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Angled 16" Grab Bar Brushed Nickel |
Includes | Template and Mounting Hardware |
Features | Corrosion Resistance, Stainless Steel Construction For Added Durability |
Description
Angled 16 In. Grab Bar Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 1 in Pipe Size (1407168)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SV0000)
- MOEN Iso 36" Designer Grab Bar (YG0736BL)
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- Moen Bathroom Safety Bars and Chairs