Shop All Automatic Flush Valve
Moen
1.6 gpf, Urinal Manual Flush Valve, Chrome Plated, 3/4 in IPS
Mfr # 8310M16
Zoro # G6303669
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Moen Moen
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 8310M16
- Zoro # G6303669
- UPC # 026508236536
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Moen Moen |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 12 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Manual |
Connection Location | Left or Right Hand |
Handle Type | Lever |
Valve Design | Piston |
Standards | ASME A112.19.2M, CSA, IAPMO |
Item | Manual Flush Valve |
Finish | Chrome Plated |
Fixture Type | Urinal |
Pressure Range | 15 to 120 psi |
Includes | ADA Compliant Handle, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange, Vandal-Resistant Stop Cap with Set Screw |
Series | Moen |
Description
Manual Flush Valve
Restrictions
- This item has been restricted from sale in the following states: CO, MA, NJ, NV, OR, RI, UT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (SE137810)
- LEGEND VALVE 1/2" X 6-1/2" BRASS NIPPLE (311-077)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2" PVC/EPDM, with SS Spring (WCV1250ES)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- MOEN Button for Flush Valve, Chrome (104524)
- MACFAUCETS ATV-2 Automatic Toilet Flush Valve Satin Nickel Finish (ATV-2sn)
- Moen Automatic Flush Valve