Shop All Bathroom Safety Bars and Chairs
Moen
15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White
Mfr # DN7020
Zoro # G0171493
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-3/4"
- Finish Glacier White
- Type lustrous
- Material Polyethylene
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN7020
- Zoro # G0171493
- UPC # 034584179654
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15-3/4" |
Width | 12-3/4" |
Height | 8" |
Details
Finish | Glacier White |
Type | lustrous |
Material | Polyethylene |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Mounting Type | Wall |
Weight Capacity | Up to 250 lb. |
Item | Elevated Toilet Seat Glacier White |
Features | Easy Tool Free Installation; Raises Seat Level by 5" |
Description
Elevated Toilet Seat Glacier White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK CAP (350-487)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Type: Heavy Duty (RIGD0300S4)
- PARKER Female x Male Adapter, Brass, 1/8 in (222P-2-2)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- MOEN Home Care Brushed nickel 9" designer hand grip (LR2250DBN)
- MOEN Grab Bar Brushed nickel 18" designer grab bar (MBHG3818BN)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- Moen Bathroom Safety Bars and Chairs