Shop All Cartridges and Stems
Moen
1 Handle Replacement Cartridge, Posi-Temp
Mfr # 1222B
Zoro # G501734821
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish N/A or Unfinished
- Length 6.44
- Width 2.125
- Weight 0.25
- Height 1.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 1222B
- Zoro # G501734821
- UPC # 26508043868
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Length | 6.44 |
Width | 2.125 |
Height | 1.32 |
Details
Finish | N/A or Unfinished |
Weight | 0.25 |
Description
This MOEN brand 1 Handle Replacement Cartridge, Posi-Temp has a finish of N/A or Unfinished, a length of 6.44, a width of 2.125, a weight of 0.25, and a height of 1.32.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- WATTS Vacuum Relief Valve, 3/4" (0556031)
- NIBCO 1" x 1" x 1/2" NOM C Copper Reducing Tee (611 1X1X1/2)
- MOEN Cartridge (130157)
- MOEN Metering Cartridge Nut (52125)
- MOEN Cartridge (40002)
- MOEN Cartridge Repair Kt Moen (98040)
- MOEN Cartridge Repair Kit (147210)
- MOEN Replacement Cartridge (1200)
- KISSLER Cartridge, Single Lever, 3-7/8" x 1" for Moen (AB46-0014)
- Moen Cartridges and Stems