Shop All Cartridges and Stems
Moen
1 Handle Replacement Cartridge
Mfr # 1225B
Zoro # G701735154
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish N/A or Unfinished
- Width 2.1
- Height 1.25
- Weight 0.16
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 1225B
- Zoro # G701735154
- UPC # 26508004616
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Width | 2.1 |
Height | 1.25 |
Length | 6.5 |
Details
Finish | N/A or Unfinished |
Weight | 0.16 |
Description
This MOEN 1 Handle Replacement Cartridge has a finish of N/A or Unfinished, a width of 2.1, a height of 1.25, a weight of 0.16, and a length of 6.5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (337-AC61812)
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe (464-180)
- ASCO Valve Rebuild Kit (302341)
- MOEN Cartridge Nut (13401)
- MOEN Dual Handle Commercial Cold Cartridge, Chrome (52001)
- MOEN Cartridge (40069)
- MOEN Banbury Cartridge (160657)
- MOEN Cartridge (1258)
- MOEN Chateau Stem Extension Kit (13463)
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- Moen Cartridges and Stems