Shop All Shower Heads
Moen
1-Function 3-5/8 Diameter Showerhead in Brushed Gold
Mfr # 6399EP15BG
Zoro # G710331972
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Length 5.67 in
- Width 4.49 in
- Weight 0.6 lb
- Flow Rate (GPM) 1.5 GPM (5.7 L/min) max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6399EP15BG
- Zoro # G710331972
- UPC # 26508376317
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.67 in |
Width | 4.49 in |
Face Diameter | 3-5/8 in |
Depth | 3.86 in |
Details
Color | Gold |
Weight | 0.6 lb |
Flow Rate (GPM) | 1.5 GPM (5.7 L/min) max. |
Finish | Brushed Gold |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •One-function full spray
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- SCANDVIK Euro Shower Kit; White Sprayer With White Hose & Triangle Knobs (14117)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- Moen Bathtub Faucets & Accessories