Shop All Shower Heads
Moen
1-Func 3-1/2" Spray Head EcoPerform Showerhead Oil Rubbed Bronze
Mfr # 6313ORB
Zoro # G301233210
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Weight 0.8 lb
- Finish Oil Rubbed Bronze
- Height 3.0 in
- Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6313ORB
- Zoro # G301233210
- UPC # 26508214886
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 4.5 in |
Height | 3.0 in |
Width | 3.75 in |
Details
Weight | 0.8 lb |
Finish | Oil Rubbed Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Equal Tee - 304SS (7MP-2.5-304)
- SHARKBITE TEESTOP1/2""X1/2""1/4"" (24983A)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- Moen Bathtub Faucets & Accessories